Motion
07.036-40-32
Aeroquip (Eaton) Hose End - Carbon Steel Material, 2 in Hose ID, Female
MI ITEM #12881675
MFR #07.036-40-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Carbon Steel Material, 2 in Hose ID, Female
MI ITEM #12881675
MFR #07.036-40-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07.036-40-32 AEROQUIP 07.036 SERIES REUS
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Hose Inside Diameter
    2 in
  • Material
    Carbon Steel
  • Thread Size
    M52X1.5
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    302A, 303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
  • Connection 1 Short Name
    Metric
  • Hose Cut-Off Factor
    1.83 in
  • Length
    3.68 in
  • Overall Length
    3.68 in
  • Manufacturer Catalog Number
    07.036-40-32
  • Finish
    Dura-Kote
  • End 1 Thread
    M52X1.5
  • End 1 Style
    Metric
  • Inside Diameter
    1.75 in
  • Height
    2.88 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    -32
  • Width
    2.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought