Motion
07.036-50-32
Aeroquip 07.036 Series Reusable Hose Fittings Metric Female Swivel 60˚ DIN 7631/7647
MI ITEM #12881676
MFR #07.036-50-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 07.036 Series Reusable Hose Fittings Metric Female Swivel 60˚ DIN 7631/7647
MI ITEM #12881676
MFR #07.036-50-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07.036-50-32 AEROQUIP 07.036 SERIES REUS
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Thread Size
    M65X2
  • Compatible Hose Series
    H009, 302A, 303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
  • Connection 1 Short Name
    Metric
  • Hose Cut-Off Factor
    1.83 in
  • Length
    3.68 in
  • Overall Length
    3.68 in
  • Manufacturer Catalog Number
    07.036-50-32
  • Manufacturer Upc Number
    678146043450
  • UPC_NO
    678146043450
  • End 1 Thread
    M65X2
  • End 1 Style
    Metric
  • Inside Diameter
    1.75 in
  • Height
    1.02 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Weight
    2.63 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    2.63 lb
  • Hose Dash Size
    -32
  • Width
    1.02 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought