Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 07.045 Series Reusable Hose Fittings 45° Elbow BSP Swept Blend Female Swivel
MI ITEM #12881678
MFR #07.045-16-16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
07.045-16-16 AEROQUIP 07.045 SERIES REUS
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    G1-11
  • Compatible Hose Series
    FC350, FC300, FC355, FC802, FC621, FC558, 1503, FC234
  • Connection 1 Short Name
    BSPP
  • Hose Cut-Off Factor
    3.34 in
  • Manufacturer Catalog Number
    07.045-16-16
  • End 1 Size
    1 in
  • End 1 Thread
    G1-11
  • End 1 Style
    BSPP
  • Type
    Hose Fitting
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought