Overview
Mfr description
07.048-13-10 AEROQUIP 07.048 SERIES REUS
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Specifications
- End GenderFemale
- MaterialCarbon steel
- Thread SizeM22X1.5
- Compatible Hose Series2807
- Connection 1 Short NameMetric
- Hose Cut-Off Factor2.43 in
- Length3.54 in
- Overall Length3.54 in
- Manufacturer Catalog Number07.048-13-10
- End 1 ThreadM22X1.5
- Hex Size0.95 in
- End 1 StyleMetric
- Inside Diameter0.47 in
- Height2.05 in
- TypeHose Fitting
- Angle45 °
- Finish/CoatingDURA-KOTE
- Product TypesFitting Assembly
- ColorDura-Kote
- Hose Dash Size10
- Width1.23 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data