Overview
Mfr description
07.122-8-8 AEROQUIP 07.122 SERIES REUSAB
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Specifications
- End GenderMale
- MaterialCarbon Steel
- Thread SizeR1/2-14
- Compatible Hose Series2556, 2565, 2575, FC332, FC647, H201
- Connection 1 Short NameBSPT
- Hose Cut-Off Factor0.94 in
- Length1.97 in
- Overall Length1.97 in
- Manufacturer Catalog Number07.122-8-8
- Manufacturer Upc Number678146043498
- UPC_NO678146043498
- End 1 Size1/2 in
- End 1 ThreadR1/2-14
- Hex Size0.87 in
- End 1 StyleBSPT
- Inside Diameter0.39 in
- TypeHose Fitting
- Height0.91 in
- Angle180 °
- Finish/CoatingDURA-KOTE
- Weight0.79 lb
- Product TypesFitting Assembly
- ColorDura-Kote
- Overall Weight0.79 lb
- Hose Dash Size8
- Width0.91 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data