Overview
Mfr description
07.421-4-5 AEROQUIP 07.421 SERIES MARINE
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Specifications
- End GenderFemale
- MaterialCarbon Steel
- Compatible Hose Series302A, 303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
- Connection 1 Short NameBSPP
- Length1.53 in
- Overall Length1.53 in
- Manufacturer Catalog Number07.421-4-5
- End 1 StyleBSPP
- Inside Diameter0.21 in
- Height0.77 in
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- Product TypesFitting Assembly
- ColorDura-Kote
- Hose Dash Size5
- Width0.67 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data