Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 11.001 Series Reusable Hose Fittings Female Swivel Light Series
MI ITEM #12881698
MFR #11.001-10-6

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
11.001-10-6 AEROQUIP 11.001 SERIES REUSA
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Material
    Carbon steel
  • Thread Size
    M18X1.5
  • Connection 1 Short Name
    Metric
  • Hose Cut-Off Factor
    0.61 in
  • Length
    1.50 in
  • Overall Length
    1.50 in
  • Manufacturer Catalog Number
    11.001-10-6
  • End 1 Thread
    M18X1.5
  • Hex Size
    0.87 in
  • End 1 Style
    Metric
  • Inside Diameter
    0.3 in
  • Height
    0.87 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    6
  • Width
    0.87 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought