Motion
11.001-13-8
Aeroquip 11.001 Series Reusable Hose Fittings Female Swivel Light Series
Mi Item #12881699
MFR #11.001-13-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 11.001 Series Reusable Hose Fittings Female Swivel Light Series
Mi Item #12881699
MFR #11.001-13-8

Mfr description
11.001-13-8 AEROQUIP 11.001 SERIES REUSA
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    1.06 in
  • Hex Size
    1.06 in
  • Hose Cut-Off Factor
    0.66 in
  • Hose Dash Size
    8
  • Inside Diameter
    0.39 in
  • Length
    1.69 in
  • Overall Length
    1.69 in
  • Thread Size
    M22x1.5
  • Width
    1.06 in

Details

  • Color
    Dura-Kote
  • Connection 1 Short Name
    Metric
  • End 1 Style
    Metric
  • End 1 Thread
    M22x1.5
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    11.001-13-8
  • Material
    Carbon steel
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)