Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 11.003 Series Reusable Hose Fittings 24° Male Light Duty
MI ITEM #12881712
MFR #11.003-18-12

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
11.003-18-12 AEROQUIP 11.003 SERIES REUS
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Male
  • Material
    Carbon steel
  • Thread Size
    M26X1.5
  • Connection 1 Short Name
    Metric
  • Hose Cut-Off Factor
    1.34 in
  • Length
    2.83 in
  • Overall Length
    2.83 in
  • Manufacturer Catalog Number
    11.003-18-12
  • End 1 Thread
    M26X1.5
  • Hex Size
    1.06 in
  • End 1 Style
    Metric
  • Inside Diameter
    0.49 in
  • Height
    1.06 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple
  • Color
    Dura-Kote
  • Hose Dash Size
    12
  • Width
    1.06 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought