Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 11.004 Series Crimp Hose Fittings Stand Pipe Light Duty
MI ITEM #12881723
MFR #11.004-18-12

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
11.004-18-12 AEROQUIP 11.004 SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Material
    Carbon steel
  • Length
    3.44 in
  • Overall Length
    3.44 in
  • Manufacturer Catalog Number
    11.004-18-12
  • Hex Size
    0.94 in
  • Inside Diameter
    0.5 in
  • Height
    1.09 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    12
  • Width
    1.09 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought