Overview
Mfr description
11.005-12-6 AEROQUIP 11.005 SERIES CRIMP
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderMale
- MaterialCarbon steel
- Thread SizeM20x1.5
- Connection 1 Short NameMetric
- Hose Cut-Off Factor0.89 in
- Length2.68 in
- Overall Length2.68 in
- Manufacturer Catalog Number11.005-12-6
- End 1 ThreadM20x1.5
- Hex Size0.87 in
- End 1 StyleMetric
- Inside Diameter0.28 in
- Height0.87 in
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- Product TypesNipple
- ColorDura-Kote
- Hose Dash Size6
- Width0.87 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data