Overview
Mfr description
11.012-15-8 AEROQUIP 11.012 SERIES CRIMP
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- MaterialCarbon steel
- Length2.36 in
- Overall Length2.36 in
- Manufacturer Catalog Number11.012-15-8
- Inside Diameter10 mm
- Height0.71 in
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- Outer Diameter18 mm
- Product TypesNipple Assembly
- ColorDura-Kote
- Hose Dash Size8
- Width0.71 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data