Motion
11.027-10-8
Aeroquip 11.027 Series Reusable Hose Fittings Banjo type
MI ITEM #12881767
MFR #11.027-10-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 11.027 Series Reusable Hose Fittings Banjo type
MI ITEM #12881767
MFR #11.027-10-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11.027-10-8 AEROQUIP 11.027 SERIES REUSA
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Connection 1 Short Name
    Banjo
  • Length
    3.18 in
  • Overall Length
    3.18 in
  • Manufacturer Catalog Number
    11.027-10-8
  • Finish
    DURA-KOTE
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Hex Size
    0.67 in
  • End 1 Style
    Banjo
  • Inside Diameter
    0.35 in
  • Height
    1.10 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    -8
  • Width
    0.67 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought