Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 11.045 Series Crimp Hose Fittings 45° Elbow BSP Female Swivel
MI ITEM #12881803
MFR #11.045-16-16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
11.045-16-16 AEROQUIP 11.045 SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Carbon steel
  • Thread Size
    G1-11
  • Connection 1 Short Name
    BSPP
  • Hose Cut-Off Factor
    3.3 in
  • Length
    5.28 in
  • Overall Length
    5.28 in
  • Manufacturer Catalog Number
    11.045-16-16
  • End 1 Size
    1 in
  • End 1 Thread
    G1-11
  • Hex Size
    1.61 in
  • End 1 Style
    BSPP
  • Inside Diameter
    0.81 in
  • Height
    2.66 in
  • Type
    Hose Fitting
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    16
  • Width
    1.86 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought