Overview
Mfr description
11.057-4-4 AEROQUIP 11.057 SERIES CRIMP
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- MaterialCarbon Steel
- Compatible Hose Series2556
- Connection 1 Short NameBanjo
- Hose Cut-Off Factor1.15 in
- Length1.91 in
- Overall Length1.91 in
- Manufacturer Catalog Number11.057-4-4
- ApplicationHydraulic system service with petroleum and water-based fluids and general industrial service
- End 1 StyleBanjo
- Inside Diameter0.17 in
- Height0.67 in
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- Outer Diameter0.47 in
- Product TypesNipple Assembly
- ColorDURA-KOTE
- Hose Dash Size4
- Width0.39 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data