Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 11.074 Series Reusable Hose Fittings Female Swivel
MI ITEM #12881833
MFR #11.074-8-6

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
11.074-8-6 AEROQUIP 11.074 SERIES REUSAB
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Material
    Carbon steel
  • Thread Size
    M16X1.5
  • Compatible Hose Series
    2556
  • Connection 1 Short Name
    Metric
  • Hose Cut-Off Factor
    0.94 in
  • Length
    2.18 in
  • Overall Length
    2.18 in
  • Manufacturer Catalog Number
    11.074-8-6
  • End 1 Thread
    M16X1.5
  • Hex Size
    0.75 in
  • End 1 Style
    Metric
  • Inside Diameter
    0.3 in
  • Height
    1.41 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    6
  • Width
    0.86 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text