Motion
11.140-4-4
Aeroquip 11.140 Series Crimp Hose Fittings Female Swivel
MI ITEM #12881845
MFR #11.140-4-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 11.140 Series Crimp Hose Fittings Female Swivel
MI ITEM #12881845
MFR #11.140-4-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11.140-4-4 AEROQUIP 11.140 SERIES CRIMP
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Carbon steel
  • Thread Size
    G1/4-19
  • Connection 1 Short Name
    BSPP
  • Length
    1.91 in
  • Overall Length
    1.91 in
  • Manufacturer Catalog Number
    11.140-4-4
  • End 1 Size
    1/4 in
  • End 1 Thread
    G1/4-19
  • Hex Size
    0.67 in
  • End 1 Style
    BSPP
  • Inside Diameter
    0.16 in
  • Height
    1.02 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    4
  • Width
    0.77 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought