Overview
Mfr description
11.339-4-5 AEROQUIP 11.339 SERIES CRIMP
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- MaterialCarbon Steel
- Thread SizeG1/4-19
- Compatible Hose Series2807
- Connection 1 Short NameBSPP
- Hose Cut-Off Factor1.25 in
- Length2.11 in
- Overall Length2.11 in
- Manufacturer Catalog Number11.339-4-5
- End 1 Size1/4 in
- End 1 ThreadG1/4-19
- Hex Size0.75 in
- End 1 StyleBSPP
- Inside Diameter0.22 in
- Height1.54 in
- TypeHose Fitting
- Angle90 °
- Finish/CoatingDURA-KOTE
- Product TypesNipple Assembly
- ColorDura-Kote
- Hose Dash Size5
- Width0.86 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data