Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 11.388 Series Reusable Hose Fittings Nipple Assembly
MI ITEM #12881873
MFR #11.388-12-8

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
11.388-12-8 AEROQUIP 11.388 SERIES REUSA
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Material
    Carbon Steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.65 in
  • Length
    2.97 in
  • Overall Length
    2.97 in
  • Manufacturer Catalog Number
    11.388-12-8
  • Hex Size
    0.67 in
  • End 1 Style
    Line/Hose/Tube
  • Inside Diameter
    0.22 in
  • Height
    2.22 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    8
  • Width
    0.67 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought