Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 11.391 Series Crimp Hose Fittings Male Taper
MI ITEM #12881881
MFR #11.391-8-8

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
11.391-8-8 AEROQUIP 11.391 SERIES CRIMP
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    R1/2-14
  • Compatible Hose Series
    2556
  • Connection 1 Short Name
    BSPT
  • Length
    2.19 in
  • Overall Length
    2.19 in
  • Manufacturer Catalog Number
    11.391-8-8
  • End 1 Size
    1/2 in
  • End 1 Thread
    R1/2-14
  • Hex Size
    0.87 in
  • End 1 Style
    BSPT
  • Inside Diameter
    0.39 in
  • Height
    1.00 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple
  • Color
    Dura-Kote
  • Hose Dash Size
    8
  • Width
    1.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought