Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 11.545 Series Crimp Hose Fittings BSP Male Taper Reusable Type
MI ITEM #12881894
MFR #11.545-16-16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
11.545-16-16 AEROQUIP 11.545 SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    R1-11
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    BSPT
  • Hose Cut-Off Factor
    1.6 in
  • Length
    3.04 in
  • Overall Length
    3.04 in
  • Manufacturer Catalog Number
    11.545-16-16
  • End 1 Size
    1 in
  • End 1 Thread
    R1-11
  • Hex Size
    1.42 in
  • End 1 Style
    BSPT
  • Inside Diameter
    0.81 in
  • Height
    1.64 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple
  • Color
    Dura-Kote
  • Hose Dash Size
    16
  • Width
    1.64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought