Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 11.840 Series Crimp Hose Fittings Swivel
MI ITEM #12881912
MFR #11.840-25-12

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
11.840-25-12 AEROQUIP 11.840 SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Finish/Coating
    DURA-KOTE
  • Angle
    90 °
  • Color
    Dura-Kote
  • Compatible Hose Series
    1509
  • Connection 1 Short Name
    Metric
  • End 1 Style
    Metric
  • End 1 Thread
    M36X2
  • End Gender
    Female
  • Height
    3.66 in
  • Hex Size
    1.81 in
  • Hose Dash Size
    12
  • Inside Diameter
    0.61 in
  • Length
    5.96 in
  • Manufacturer Catalog Number
    11.840-25-12
  • Material
    Carbon Steel
  • Overall Length
    5.96 in
  • Product Types
    Nipple Assembly
  • Thread Size
    M36X2
  • Type
    Hose Fitting
  • Width
    2.09 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought