Motion
1210-10B
Aeroquip 1210 Series Reusable Hose Fittings Socket
MI ITEM #12881914
MFR #1210-10B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1210 Series Reusable Hose Fittings Socket
MI ITEM #12881914
MFR #1210-10B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1210-10B AEROQUIP 1210 SERIES REUSABLE H
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Brass
  • Thread Size
    11/16-24
  • Body Material
    Brass
  • Compatible Hose Series
    303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
  • Connection 1 Short Name
    UNEF
  • Length
    1.80 in
  • Overall Length
    1.80 in
  • Manufacturer Catalog Number
    1210-10B
  • End 1 Size
    11/16 in
  • End 1 Thread
    11/16-24
  • Hex Size
    1.13 in
  • End 1 Style
    UNEF
  • Inside Diameter
    0.65 in
  • Height
    1.22 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    0.5 in
  • Product Types
    Socket
  • Compatible Tube Outer Diameter
    1.13 in
  • Hose Dash Size
    -10
  • Width
    1.22 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought