Motion
1212-24B
Aeroquip 1212 Series Reusable Hose Fittings Socket
MI ITEM #12881916
MFR #1212-24B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1212 Series Reusable Hose Fittings Socket
MI ITEM #12881916
MFR #1212-24B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1212-24B AEROQUIP 1212 SERIES REUSABLE H
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Brass
  • Thread Size
    1 9/16-18
  • Body Material
    Brass
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    UNEF
  • Length
    1.85 in
  • Overall Length
    1.85 in
  • Manufacturer Catalog Number
    1212-24B
  • End 1 Size
    1 9/16 in
  • End 1 Thread
    1 9/16-18
  • Hex Size
    1.94 in
  • End 1 Style
    UNEF
  • Inside Diameter
    1.5 in
  • Height
    2.11 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Weight
    0.61 lb
  • Product Types
    Socket
  • Overall Weight
    0.61 lb
  • Hose Dash Size
    -24
  • Width
    2.11 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought