Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1214 Series Reusable Hose Fittings Socket
MI ITEM #12881917
MFR #1214-4S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1214-4S AEROQUIP 1214 SERIES REUSABLE HO
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    3/8-24
  • Compatible Hose Series
    2550
  • Connection 1 Short Name
    UNF
  • Length
    1.14 in
  • Overall Length
    1.14 in
  • Manufacturer Catalog Number
    1214-4S
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-24
  • Hex Size
    0.75 in
  • End 1 Style
    UNF
  • Inside Diameter
    0.34 in
  • Height
    0.87 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Socket
  • Color
    Dura-Kote
  • Hose Dash Size
    4
  • Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought