Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1251 Series Reusable Hose Fittings SAE 37˚ Swivel
MI ITEM #12881920
MFR #1251-40S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1251-40S AEROQUIP 1251 SERIES REUSABLE H
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Material
    Carbon Steel
  • Compatible Hose Series
    2651
  • Length
    3.34 in
  • Overall Length
    3.34 in
  • Manufacturer Catalog Number
    1251-40S
  • Inside Diameter
    55.8 mm
  • Height
    2.89 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    73.53 mm
  • Product Types
    Nipple
  • Color
    Dura-Kote
  • Hose Dash Size
    40
  • Width
    2.89 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text