Motion
1266-10B
Aeroquip 1266 Series Reusable Hose Fittings Nipple
MI ITEM #12881922
MFR #1266-10B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1266 Series Reusable Hose Fittings Nipple
MI ITEM #12881922
MFR #1266-10B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1266-10B AEROQUIP 1266 SERIES REUSABLE H
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Brass
  • Body Material
    Brass
  • Compatible Hose Series
    2807
  • Hose Cut-Off Factor
    0.92 in
  • Length
    1.57 in
  • Overall Length
    1.57 in
  • Manufacturer Catalog Number
    1266-10B
  • Hex Size
    0.97 in
  • Inside Diameter
    0.47 in
  • Height
    1.11 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Weight
    0.12 lb
  • Product Types
    Nipple
  • Overall Weight
    0.12 lb
  • Hose Dash Size
    -10
  • Width
    0.97 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought