Motion
1266-8B
Aeroquip 1266 Series Reusable Hose Fittings Nipple
MI ITEM #12881926
MFR #1266-8B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1266 Series Reusable Hose Fittings Nipple
MI ITEM #12881926
MFR #1266-8B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1266-8B AEROQUIP 1266 SERIES REUSABLE HO
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Brass
  • Body Material
    Brass
  • Compatible Hose Series
    2807
  • Hose Cut-Off Factor
    0.84 in
  • Length
    1.43 in
  • Overall Length
    1.43 in
  • Manufacturer Catalog Number
    1266-8B
  • Hex Size
    0.88 in
  • Inside Diameter
    0.38 in
  • Height
    0.97 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Product Types
    Nipple
  • Hose Dash Size
    -8
  • Width
    0.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought