Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 17.503 Series Crimp Hose Fittings Nipple
MI ITEM #12881927
MFR #17.503-22-16E

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
17.503-22-16E AEROQUIP 17.503 SERIES CRI
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    Braze
  • Hose Cut-Off Factor
    0.35 in
  • Length
    1.90 in
  • Overall Length
    1.90 in
  • Manufacturer Catalog Number
    17.503-22-16E
  • Hex Size
    1.18 in
  • End 1 Style
    Braze
  • Inside Diameter
    0.74 in
  • Height
    1.36 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple
  • Color
    DURA-KOTE
  • Hose Dash Size
    16
  • Width
    1.18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought