Motion
186101-32-32S
Aeroquip 186101 Series Crimp Hose Fittings Male Pipe
MI ITEM #12881936
MFR #186101-32-32S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 186101 Series Crimp Hose Fittings Male Pipe
MI ITEM #12881936
MFR #186101-32-32S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
186101-32-32S AEROQUIP 186101 SERIES CRI
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    2-11 1/2
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2681,2781
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    2.23 in
  • Length
    4.78 in
  • Overall Length
    4.78 in
  • Manufacturer Catalog Number
    186101-32-32S
  • Manufacturer Upc Number
    678146035141
  • UPC_NO
    678146035141
  • Finish
    Cadmium Plating
  • End 1 Size
    2 in
  • End 1 Thread
    2-11 1/2
  • Hex Size
    2.5 in
  • End 1 Style
    NPTF
  • Inside Diameter
    1.75 in
  • Type
    Hose Fitting
  • Height
    2.88 in
  • Angle
    180 °
  • Finish/Coating
    Cadmium Plating
  • Weight
    0.15 lb
  • Product Types
    Nipple
  • Color
    Cadmium Plating
  • Overall Weight
    0.15 lb
  • Hose Dash Size
    -32
  • Width
    2.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought