Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
188-185029-3-48

Aeroquip 185029 Series Marine Military Nipple
MI ITEM #12881938
MFR #188-185029-3-48

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
188-185029-3-48 AEROQUIP 185029 SERIES M
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Material
    Aluminum Bronze
  • Compatible Hose Series
    2651
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    2.09 in
  • Length
    6.81 in
  • Overall Length
    6.81 in
  • Manufacturer Catalog Number
    188-185029-3-48
  • End 1 Style
    Flanged
  • Inside Diameter
    2.68 in
  • Height
    5.65 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Outer Diameter
    4.49 in
  • Product Types
    Nipple
  • Hose Dash Size
    48
  • Width
    4.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought