Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 185093 Series Marine Military Nipple
MI ITEM #12881941
MFR #188-185093-20

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
188-185093-20 AEROQUIP 185093 SERIES MAR
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • End Gender
    Male
  • Hose Inside Diameter
    1.2500 in
  • Material
    Aluminum Bronze
  • Thread Size
    1 5/16-28
  • Compatible Hose Series
    AE369
  • Connection 1 Short Name
    UNEF
  • Hose Cut-Off Factor
    1.22 in
  • Length
    3.70 in
  • Overall Length
    3.70 in
  • Manufacturer Catalog Number
    188-185093-20
  • End 1 Size
    1 5/16 in
  • End 1 Thread
    1 5/16-28
  • End 1 Style
    UNEF
  • Inside Diameter
    1 in
  • Height
    3.70 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Outer Diameter
    1.4 in
  • Product Types
    Nipple
  • Hose Dash Size
    20
  • Width
    1.44 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text