Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
188-185109-1-24

Aeroquip 185109 Series Marine Military Nipple
MI ITEM #12881946
MFR #188-185109-1-24

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
188-185109-1-24 AEROQUIP 185109 SERIES M
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Material
    Aluminum Bronze
  • Compatible Hose Series
    2651
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    1.06 in
  • Length
    2.87 in
  • Overall Length
    2.87 in
  • Manufacturer Catalog Number
    188-185109-1-24
  • End 1 Style
    Flanged
  • Inside Diameter
    1.28 in
  • Height
    2.12 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    2.12 in
  • Product Types
    Nipple
  • Hose Dash Size
    24
  • Width
    2.12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought