Motion
190297-8-10S
Aeroquip 190935 Series Reusable Hose Fittings SAE Code 61
MI ITEM #12881962
MFR #190297-8-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190935 Series Reusable Hose Fittings SAE Code 61
MI ITEM #12881962
MFR #190297-8-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
190297-8-10S AEROQUIP 190935 SERIES REUS
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Stainless Steel
  • Thread Size
    3/4-16
  • Body Material
    Stainless Steel
  • Compatible Hose Series
    302A, 303, 1503, 2580, 2651,
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.85 in
  • Length
    4.07 in
  • Overall Length
    4.07 in
  • Manufacturer Catalog Number
    190297-8-10S
  • Manufacturer Upc Number
    678146044396
  • UPC_NO
    678146044396
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • Hex Size
    0.875 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.39 in
  • Type
    Hose Fitting
  • Height
    2.04 in
  • Angle
    45 °
  • Weight
    0.80 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    0.80 lb
  • Hose Dash Size
    -10
  • Width
    1.13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought