Motion
1A10FC10
Aeroquip (Eaton) Hose End - Steel Material, 5/8 in Hose ID
Mi Item #12881975
MFR #1A10FC10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 5/8 in Hose ID
Mi Item #12881975
MFR #1A10FC10

Mfr description
1A10FC10 AEROQUIP 1A SERIES CRIMP HOSE F
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    10
  • End 1 Size
    -10
  • Height
    1.38 in
  • Hose Cut-Off Factor
    1.28 in
  • Hose Dash Size
    -10
  • Hose Diameter
    0.6250 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.5 in
  • Length
    2.38 in
  • Outer Diameter
    1.38 in
  • Overall Length
    2.38 in
  • SAE Size
    -10
  • Size
    -10
  • Width
    1.38 in

Details

  • Coating
    Dura-Kote
  • Configuration
    Straight
  • Connection 1 Short Name
    STC
  • Connection Type
    Female STC connector
  • End 1 Style
    STC
  • Finish/Coating
    Dura-Kote
  • Fitting Connection Family
    STC
  • Fitting Type
    STC
  • Manufacturer Catalog Number
    1A10FC10
  • Material
    Steel
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Material
    Nitrile (NBR)
  • Seal Type
    STC
  • Style
    Straight
  • Thread Standard
    STC
  • Thread Type
    Female STC connector
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)