Motion
1A10FC8
Aeroquip 1A Series Crimp Hose Fittings Female STC Type II+ Latch Indicator
Mi Item #12881976
MFR #1A10FC8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Female STC Type II+ Latch Indicator
Mi Item #12881976
MFR #1A10FC8

Mfr description
1A10FC8 AEROQUIP 1A SERIES CRIMP HOSE FI
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    1.22 in
  • Hose Cut-Off Factor
    1.37 in
  • Hose Dash Size
    -8
  • Inside Diameter
    0.38 in
  • Length
    2.40 in
  • Outer Diameter
    1.22 in
  • Overall Length
    2.40 in
  • Width
    1.22 in

Details

  • Connection 1 Short Name
    STC
  • End 1 Style
    STC
  • Manufacturer Catalog Number
    1A10FC8
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)