Overview
Mfr description
1A10HB10 AEROQUIP 1A SERIES CRIMP HOSE F
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderMale
- MaterialCarbon Steel
- Thread Size7/8-14
- Connection 1 Short NameSAE
- Hose Cut-Off Factor1.44 in
- Length2.60 in
- Overall Length2.60 in
- Manufacturer Catalog Number1A10HB10
- End 1 Size7/8 in
- End 1 Thread7/8-14
- Hex Size1.06 in
- End 1 StyleSAE
- Inside Diameter0.49 in
- Height1.39 in
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- Outer Diameter1.386 in
- Product TypesFitting Assembly
- ColorDURA-KOTE
- Hose Dash Size10
- Width1.39 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data