Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Male STC Type II+ Design 90˚ Elbow
MI ITEM #12882010
MFR #1A10MCB10.067

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1A10MCB10.067 AEROQUIP 1A SERIES CRIMP H
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Material
    Carbon Steel
  • Connection 1 Short Name
    Push to Connect
  • Hose Cut-Off Factor
    1.91 in
  • Length
    3.41 in
  • Overall Length
    3.41 in
  • Manufacturer Catalog Number
    1A10MCB10.067
  • End 1 Style
    Push to Connect
  • Inside Diameter
    0.5 in
  • Height
    3.33 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Width
    1.39 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text