Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Female ORS Swivel Non Slide Back
MI ITEM #12882019
MFR #1A10NR8

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1A10NR8 AEROQUIP 1A SERIES CRIMP HOSE FI
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1-14
  • Connection 1 Short Name
    ORS
  • Hose Cut-Off Factor
    1.49 in
  • Length
    2.53 in
  • Overall Length
    2.53 in
  • Manufacturer Catalog Number
    1A10NR8
  • End 1 Size
    1 in
  • End 1 Thread
    1-14
  • Hex Size
    1.18 in
  • End 1 Style
    ORS
  • Inside Diameter
    0.38 in
  • Height
    1.36 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    8
  • Width
    1.22 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought