Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings JIS/BSPP Female Swivel 90˚ Elbow
MI ITEM #12882021
MFR #1A12BFB12C

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1A12BFB12C AEROQUIP 1A SERIES CRIMP HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Stainless Steel
  • Thread Size
    G3/4-19
  • Compatible Hose Series
    2661, FC310, FC510, FC579, FC611, FC619, FC639, FC839B, FC693, FC735, FC849, FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793
  • Connection 1 Short Name
    BSPP
  • Hose Cut-Off Factor
    2.05 in
  • Length
    3.73 in
  • Overall Length
    3.73 in
  • Manufacturer Catalog Number
    1A12BFB12C
  • End 1 Size
    3/4 in
  • End 1 Thread
    G3/4-19
  • Hex Size
    1.25 in
  • End 1 Style
    BSPP
  • Inside Diameter
    0.61 in
  • Height
    3.01 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Product Types
    Fitting Assembly
  • Hose Dash Size
    12
  • Width
    1.56 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought