Overview
Mfr description
1A12FJB16.051 AEROQUIP 1A SERIES CRIMP H
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- MaterialCarbon Steel
- Thread Size1 1/16-12
- Connection 1 Short NameSAE 37
- Hose Cut-Off Factor1.93 in
- Length3.92 in
- Overall Length3.92 in
- Manufacturer Catalog Number1A12FJB16.051
- End 1 Size1 1/16 in
- End 1 Thread1 1/16-12
- Hex Size1.26 in
- End 1 StyleSAE 37
- Inside Diameter0.61 in
- Height3.36 in
- TypeHose Fitting
- Angle90 °
- Product TypesFitting Assembly
- Hose Dash Size16
- Width1.94 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data