Motion
1A12FL16
Aeroquip 1A Series Crimp Hose Fittings SAE Code 61
MI ITEM #12882050
MFR #1A12FL16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings SAE Code 61
MI ITEM #12882050
MFR #1A12FL16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1A12FL16 AEROQUIP 1A SERIES CRIMP HOSE F
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Material
    Carbon Steel
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    54.4 mm
  • Length
    3.49 in
  • Overall Length
    3.49 in
  • Manufacturer Catalog Number
    1A12FL16
  • End 1 Style
    Flanged
  • Inside Diameter
    13.9 mm
  • Height
    1.94 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    49.3 mm
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    16
  • Width
    1.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought