Overview
Mfr description
1A12FRB12TZ AEROQUIP 1A SERIES CRIMP HOS
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- MaterialCarbon Steel
- Thread Size1 3/16-12
- Connection 1 Short NameORS
- Length4.10 in
- Overall Length4.10 in
- Manufacturer Catalog Number1A12FRB12TZ
- End 1 Size1 3/16 in
- End 1 Thread1 3/16-12
- Hex Size1.42 in
- End 1 StyleORS
- Inside Diameter0.55 in
- Height3.25 in
- TypeHose Fitting
- Angle90 °
- Finish/CoatingDURA-KOTE
- Product TypesFitting Assembly
- ColorDURA-KOTE
- Hose Dash Size12
- Width1.60 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data