Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Globeseal 24˚Swivel
MI ITEM #12882072
MFR #1A12GM5

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1A12GM5 AEROQUIP 1A SERIES CRIMP HOSE FI
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    M18X1.5
  • Connection 1 Short Name
    Metric
  • Hose Cut-Off Factor
    22.7 mm
  • Length
    1.83 in
  • Overall Length
    1.83 in
  • Manufacturer Catalog Number
    1A12GM5
  • End 1 Thread
    M18X1.5
  • Hex Size
    22 mm
  • End 1 Style
    Metric
  • Inside Diameter
    5.3 mm
  • Height
    0.97 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    24.6 mm
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    5
  • Width
    0.97 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text