Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Male STC Type II+ Design 90˚ Long Drop Elbow
MI ITEM #12882077
MFR #1A12MCC12

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1A12MCC12 AEROQUIP 1A SERIES CRIMP HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Male
  • Material
    Steel and HNBR
  • Compatible Hose Series
    3130 (-04 to -16), 3740 (-12 to -16), 3R80 (-06 to -16), 3E80 (-06 to -16)
  • Hose Cut-Off Factor
    2.3 in
  • Length
    4.14 in
  • Overall Length
    4.14 in
  • Manufacturer Catalog Number
    1A12MCC12
  • Inside Diameter
    0.61 in
  • Height
    5.65 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Product Types
    Fitting Assembly
  • Hose Dash Size
    12
  • Width
    1.56 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought