Overview
Mfr description
1A12MJ12 AEROQUIP 1A SERIES CRIMP HOSE F
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderMale
- MaterialCarbon Steel
- Thread Size1 1/16-12
- Connection 1 Short NameSAE 37
- Hose Cut-Off Factor44.4 mm
- Length2.94 in
- Overall Length2.94 in
- Manufacturer Catalog Number1A12MJ12
- End 1 Size1 1/16 in
- End 1 Thread1 1/16-12
- Hex Size30 mm
- End 1 StyleSAE 37
- Inside Diameter15.5 mm
- Height1.56 in
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- Outer Diameter39.7 mm
- Product TypesFitting Assembly
- ColorDURA-KOTE
- Hose Dash Size12
- Width1.56 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data