Motion
1A16BJ10
Aeroquip 1A Series Crimp Hose Fittings Banjo
MI ITEM #12882096
MFR #1A16BJ10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Banjo
MI ITEM #12882096
MFR #1A16BJ10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1A16BJ10 AEROQUIP 1A SERIES CRIMP HOSE F
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Material
    Carbon Steel
  • Compatible Hose Series
    GH194, GH195, GH735, GH120, GH421, SH444, 2681, SH681, GH301, GH793, 2781, SH222, GH781, GH302,
  • Connection 1 Short Name
    Banjo
  • Hose Cut-Off Factor
    2.48 in
  • Length
    3.64 in
  • Overall Length
    3.64 in
  • Manufacturer Catalog Number
    1A16BJ10
  • Application
    General purpose low, medium, and high pressure hydraulic
  • End 1 Style
    Banjo
  • Inside Diameter
    0.5 in
  • Height
    1.54 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    10
  • Width
    1.39 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought