Overview
Mfr description
1A16DLB10AH AEROQUIP 1A SERIES CRIMP HOS
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- MaterialCarbon Steel
- Thread SizeM26X1.5
- Connection 1 Short NameMetric
- Hose Cut-Off Factor57 mm
- Length4.03 in
- Overall Length4.03 in
- Manufacturer Catalog Number1A16DLB10AH
- End 1 ThreadM26X1.5
- Hex Size32 mm
- End 1 StyleMetric
- Inside Diameter11.7 mm
- Height2.54 in
- TypeHose Fitting
- Angle90 °
- Finish/CoatingDURA-KOTE
- Product TypesFitting Assembly
- ColorDURA-KOTE
- Hose Dash Size10
- Width1.45 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data