Motion
1A16DLB10C
Aeroquip 1A Series Crimp Hose Fittings DKO Female Swivel Light Duty 90˚ Elbow
MI ITEM #12882103
MFR #1A16DLB10C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings DKO Female Swivel Light Duty 90˚ Elbow
MI ITEM #12882103
MFR #1A16DLB10C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1A16DLB10C AEROQUIP 1A SERIES CRIMP HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Stainless Steel
  • Thread Size
    M26X1.5
  • Body Material
    Stainless Steel
  • Connection 1 Short Name
    Metric
  • Hose Cut-Off Factor
    2.24 in
  • Length
    4.03 in
  • Overall Length
    4.03 in
  • Manufacturer Catalog Number
    1A16DLB10C
  • End 1 Thread
    M26X1.5
  • Hex Size
    1.26 in
  • End 1 Style
    Metric
  • Inside Diameter
    0.5 in
  • Height
    2.52 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Product Types
    Fitting Assembly
  • Hose Dash Size
    -10
  • Width
    1.39 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text