Overview
Mfr description
1A16FRB20.071 AEROQUIP 1A SERIES CRIMP H
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- Hose Inside Diameter1.2500 in
- MaterialCarbon Steel
- Thread Size1 7/16-12
- Connection 1 Short NameORS
- Length5.30 in
- Overall Length5.30 in
- Manufacturer Catalog Number1A16FRB20.071
- End 1 Size1 7/16 in
- End 1 Thread1 7/16-12
- Hex Size1.61 in
- End 1 StyleORS
- Inside Diameter0.78 in
- Height4.56 in
- TypeHose Fitting
- Angle90 °
- Finish/CoatingDURA-KOTE
- Product TypesFitting Assembly
- ColorDURA-KOTE
- Hose Dash Size20
- Width2.40 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data